Beli selang drip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rain Bird Automatic Sprinkler System
    Mulai

    Rp8.799.900

    Rain Bird Automatic Sprinkler System
    Deskripsi:
    These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.
    atribut:
    • UNSPSC: 21101803
    • Coverage Area (ft²): 3000
  2. Rain Bird Sprinkler Head & Nozzle
    Mulai

    Rp809.900

    Rain Bird Sprinkler Head & Nozzle
    atribut:
    • UNSPSC: 21101803
    • Application: Residential and Commercial
    • Connection: 3/4 in NPT
    • Flow Rate (gpm): 0.73 to 9.63
    • Height (inch): 7 3/8
    • Material of Construction: Plastic; Steel
    • Pattern: Part Circle
    • Pop-Up Clearance (inch): 4
    • Pressure Range (psi): 25 to 65
    • Radius of Throw (ft): 26 to 38
    • Width (inch): 1 5/8
  3. Rain Bird Sprinkler Valve
    Mulai

    Rp789.900

    Rain Bird Sprinkler Valve
    atribut:
    • UNSPSC: 21101803
    • Material: Thermoplastic
    • Maximum Working Pressure (Psi): 125
    • Voltage (V): 24 (AC)
  4. Wipro Sprinkler
    Mulai

    Rp7.900

  5. Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Mulai

    Rp41.900

    Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Deskripsi:
    Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Anda
    atribut:
    • Dimensions (cm): 12x5x9.3
    • Pressure (MPa): 0.2 - 0.4
    • Distance (m): 44105
    • Connection Size (inch): 44958
    • Material: Tembaga
    • Flow (m³/hour): 0.8 - 1.62
  6. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  7. Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    66%
    Mulai

    Rp409.900

    Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  8. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  9. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  10. Rain Bird Sprinkler Rotor Maxi Paw
    Mulai

    Rp1.299.900

    Rain Bird Sprinkler Rotor Maxi Paw
    atribut:
    • Pressure (psi): 25 to 60 (1.7 to 4.1 bars)
    • Flow (GPM): 1.5 to 8.4 (0.34 to 1.91 m3/h; 0.9 to 0.53 l/s)
    • Nozzles: 06-red; 07-black; 08-blue; 10-yellow; 12-beige
    • Coverage Radius (ft): 22 to 45 (6.7 to 13.7m)
    • Exposed Surface Diameter (inch): 5 (12.7cm)
    • Low Angle Nozzles: 07 LA-black; 10 LA-yellow
    • Overall Height (inch): 9 3/10 (23.6cm)
    • Pop-up Height (inch): 3 (7.6cm)
    • Precipitation Rate: 0.28 to 1.21 inches per hour (7 to 31 mm/h)
    • Radius with Radius Reduction Screw (ft): 18 (5.4m)
  11. Rain Bird Irrigation and Sprinkler Timer Accessories
    Mulai

    Rp939.900

    Rain Bird Irrigation and Sprinkler Timer Accessories
    atribut:
    • UNSPSC: 21101803
    • For use with: Control Circuits And Pump Start Relay Circuits
    • Material: UV Resistant Polymer
  12. Safety 3 Micro Irrigation Sprinkler
    Mulai

    Rp129.900

    Safety 3 Micro Irrigation Sprinkler
    Deskripsi:
    You can easily water your garden without spoiling the landscape. A nozzle that sprays water 360 degrees.Parts for micro irrigation system
    atribut:
    • Function: Water volume: Approximately 62L per hour at a water pressure of 0.1Mpa, Distance: Approximately 3.2m at a water pressure of 0.1Mpa
    • Mass (g): 4
    • Dimensions, Width WxHeight HxDepth D (mm): 27x54x20
  13. TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Mulai

    Rp62.900

    TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Deskripsi:
    Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.
    atribut:
    • Thread Type: NPT
  14. Rain Bird Drip Irrigation System Accessories (Aksesori)
    Mulai

    Rp549.900

    Rain Bird Drip Irrigation System Accessories (Aksesori)
    atribut:
    • UNSPSC: 31231313
    • Color: Brown
  15. KAKUDAI Sprinkler
    Mulai

    Rp139.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  16. RUCIKA Sambungan Pipa PVC Special Fitting with Grill Cap
    Mulai

    Rp4.799.900

    RUCIKA Sambungan Pipa PVC Special Fitting with Grill Cap
    Deskripsi:
    Melengkapi kebutuhan sistem saluran air yang higienis, bekerjasama dengan perusaahaan yang berpengalaman dan memiliki varian sambungan pipa terlengkap yaitu Maezawa dari Jepang, PT Wahana Duta Jaya Rucika kembali berinovasi untuk memperkuat solusi total sistem perpipaan pada setiap proyek bangunan dan gedung bertingkat. Special Fitting adalah rangkaian produk yang dapat memudahkan dan mempercepat pekerjaan instalasi perpipaan untuk sistem air kotor atau buangan.
    atribut:
    • Size (inch): 4
    • Connector (inch): 6
    • Access Cap (inch): 6
  17. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  18. Sidomuncul Vitamin C 1000mg
    Mulai

    Rp8.900

    Sidomuncul Vitamin C 1000mg
    Deskripsi:
    Sido Muncul C-1000 merupakan suplemen kesehatan yang mengandung vitamin C, bermanfaat untuk membantu memelihara daya tahan tubuh.
Daftar Harga selang drip Terbaru October 2026
Rain Bird Drip Irrigation Sprinkler Accessories (Aksesori Springkler)Rp469.900
Rain Bird Automatic Sprinkler SystemRp8.799.900
Rain Bird Sprinkler Head & NozzleRp809.900
Rain Bird Sprinkler ValveRp789.900
Wipro SprinklerRp7.900
Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanRp41.900
KAKUDAI Part Circle Impact SprinklerRp85.900
Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Rp409.900
VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)Rp109.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)